Motion
6041321

SICK INC
6041321

Indicating Light & Alarm - Linear Bar Light, Red, For Use With VLR Series
Mi Item #09157059
MFR #6041321
Price$2,558.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
6041321

Indicating Light & Alarm - Linear Bar Light, Red, For Use With VLR Series
Mi Item #09157059
MFR #6041321

Mfr description
6041321 VLR-60BR3003 VISION LIGHT RESALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,558.03/each

Specifications

Dimensions

  • Size
    300 mm

Details

  • Color
    Red
  • Function
    Visual Alarm
  • Series
    VLR
  • Type
    Linear Bar Light
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)