Specifications
Dimensions
- Pressure Port SizeM12
Details
- Electrical ConnectionM12 Connector, 4-Pin
- Process ConnectionThread G 38
- SeriesTSP
- Temperature Range-22 to 266 °F
- Transducer TypeTemperature
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)