Motion
6042961

SICK INC
6042961

Transducer - TSP Series, Process Conn. Thread G 38 B, Elec. Conn. M12 Connector, 4-Pin, -22 to 266 °F
Mi Item #09157667
MFR #6042961
Price$186.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
6042961

Transducer - TSP Series, Process Conn. Thread G 38 B, Elec. Conn. M12 Connector, 4-Pin, -22 to 266 °F
Mi Item #09157667
MFR #6042961

Mfr description
6042961 TSP-1MAG30606MZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.75/each

Specifications

Dimensions

  • Pressure Port Size
    M12
  • Weight
    0.0838 lbs

Details

  • Electrical Connection
    M12 Connector, 4-Pin
  • Material
    Stainless Steel
  • Process Connection
    Thread G 38
  • Series
    TSP
  • Standards Met
    CE, IEC 60529, IEC 60751, RoHS, UKCA
  • Temperature Range
    -22 to 266 °F
  • Transducer Type
    Temperature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)