Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
6043011

Transducer - TBT Series, Elec. Conn. Cable gland M16 x 1.5, -58 to 302 °F
Mi Item #09157691
MFR #6043011

Mfr description
6043011 TBT-1PAZZ2506GZ
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Pressure Port Size
    M16 x 1.5
  • Weight
    0.3419 lbs

Details

  • Electrical Connection
    Cable gland M16 x 1.5
  • Material
    Stainless Steel
  • Options
    Without process connection
  • Series
    TBT
  • Standards Met
    2004/108/EC, EN 61326-2-3, IEC 60751, RoHS
  • Temperature Range
    -58 to 302 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)