Specifications
Dimensions
- Pressure Port SizeM16 x 1.5
- Weight0.3417 lbs
Details
- Electrical ConnectionCable gland M16 x 1.5
- MaterialStainless Steel
- Pressure Range0 to 100 bar
- Process ConnectionCompression Fitting G 1/4
- SeriesTBT
- Standards Met2004/108/EC, China RoHS, EN 61326-2-3, IEC 60751
- Temperature Range-58 to 302 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)