Specifications
Dimensions
- Pressure Port SizeM16 x 1.5
Details
- Electrical ConnectionCable gland M16 x 1.5
- OptionsWithout process connection
- SeriesTBT
- Standards MetCE
- Temperature Range-58 to 302 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)