Specifications
Dimensions
- Pressure Port SizeM16 x 1.5
- Weight0.342 lbs
Details
- Electrical ConnectionCable gland M16 x 1.5
- MaterialStainless Steel
- Power Supply TypeDC
- Process ConnectionThread G 12
- SeriesTBT
- Standards MetCE, EN 61326-2-3, IEC 60529, IEC 60751, RoHS
- Temperature Range-58 to 302 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)