Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
6043130

Transducer - TBT Series, Input DC, Process Conn. Thread G 14 B, Elec. Conn. Cable gland M16 x 1.5, -58 to 482 °F
Mi Item #09157801
MFR #6043130

Mfr description
6043130 TBT-1ABG11006GZ
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Pressure Port Size
    M16 x 1.5
  • Weight
    0.3417 lbs

Details

  • Electrical Connection
    Cable gland M16 x 1.5
  • Material
    Stainless Steel
  • Power Supply Type
    DC
  • Process Connection
    Thread G 14
  • Series
    TBT
  • Standards Met
    2004/108/EC, CE, EN 61326-2-3, RoHS
  • Temperature Range
    -58 to 482 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)