Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
6043276

Transducer - TCT Series, Process Conn. Thermowell G 12 B, Elec. Conn. L-Connector (DIN EN 175301-803 A), 4-Pin, -58 to 302 °F
Mi Item #09157945
MFR #6043276

Mfr description
6043276 TCT-1PATE1006LZ
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Weight
    0.3197 lbs

Details

  • Electrical Connection
    L-Connector (DIN EN 175301-803 A), 4-Pin
  • Material
    Stainless Steel
  • Process Connection
    Thermowell G 12
  • Series
    TCT
  • Standards Met
    CE, China RoHS, IEC 60529, IEC 60751
  • Temperature Range
    -58 to 302 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)