Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
6043325

Transducer - TCT Series, Input DC, Process Conn. Thermowell 1/2 in NPT, Elec. Conn. M12 Connector, 4-Pin, -58 to 482 °F
Mi Item #09157993
MFR #6043325

Mfr description
6043325 TCT-1ABT21006MZ
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Pressure Port Size
    M12
  • Weight
    0.3194 lbs

Details

  • Electrical Connection
    M12 Connector, 4-Pin
  • Material
    Stainless Steel
  • Power Supply Type
    DC
  • Process Connection
    Thermowell 1/2
  • Series
    TCT
  • Standards Met
    CE, RoHS
  • Temperature Range
    -58 to 482 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)