Motion
6045313

SICK INC
6045313

Transducer - ACM60 Series, Input DC, Elec. Conn. M12 Male, 5-Pin, Radial, -22 to 176 °F
Mi Item #09158272
MFR #6045313
Price$1,869.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
6045313

Transducer - ACM60 Series, Input DC, Elec. Conn. M12 Male, 5-Pin, Radial, -22 to 176 °F
Mi Item #09158272
MFR #6045313

Mfr description
6045313 ACM60B-S1LE13X06 ABSOLUT ENC.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,869.66/each

Specifications

Dimensions

  • Weight
    0.882 lbs

Details

  • Electrical Connection
    M12 Male, 5-Pin, Radial
  • Material
    Aluminum
  • Power Supply Type
    DC
  • Series
    ACM60
  • Standards Met
    CE, EN 61000-6-2, EN 61000-6-4, IEC 60529, RCM, RoHS, UKCA
  • Temperature Range
    -22 to 176 °F
  • Transducer Type
    Absolute Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)