Motion
6047591

SICK INC
6047591

Transducer - THTS Series, Process Conn. Tri-clamp 1 in, 1-1/2 in, Elec. Conn. M12 Connector, 4-Pin, -58 to 302 °F
Mi Item #09158287
MFR #6047591
Price$577.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
6047591

Transducer - THTS Series, Process Conn. Tri-clamp 1 in, 1-1/2 in, Elec. Conn. M12 Connector, 4-Pin, -58 to 302 °F
Mi Item #09158287
MFR #6047591

Mfr description
6047591 THTS-1PAT11506MZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$577.62/each

Specifications

Dimensions

  • Pressure Port Size
    M12
  • Weight
    0.725 lbs

Details

  • Electrical Connection
    M12 Connector, 4-Pin
  • Material
    Stainless Steel
  • Process Connection
    Tri-clamp 1 in, 1-1/2 in
  • Series
    THTS
  • Standards Met
    IEC 60068-2-27, IEC 60529, IEC 60751, RoHS
  • Temperature Range
    -58 to 302 °F
  • Transducer Type
    Temperature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)