Motion
6047680

SICK INC
6047680

Transducer - THTS Series, Process Conn. Clamp (ISO 2852) DN 12, DN 12.7, DN 17.2, DN 21.3, Elec. Conn. M12 Connector, 4-Pin, -58 to 302 °F
Mi Item #09158344
MFR #6047680
Price$597.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
6047680

Transducer - THTS Series, Process Conn. Clamp (ISO 2852) DN 12, DN 12.7, DN 17.2, DN 21.3, Elec. Conn. M12 Connector, 4-Pin, -58 to 302 °F
Mi Item #09158344
MFR #6047680

Mfr description
6047680 THTS-1PAC20506MZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$597.16/each

Specifications

Dimensions

  • Pressure Port Size
    M12

Details

  • Electrical Connection
    M12 Connector, 4-Pin
  • Material
    Stainless Steel
  • Process Connection
    Clamp (ISO 2852) DN 12, DN 12.7, DN 17.2, DN 21.3
  • Series
    THTS
  • Standards Met
    China RoHS, IEC 60529
  • Temperature Range
    -58 to 302 °F
  • Transducer Type
    Temperature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)