Specifications
Dimensions
- Pressure Port SizeM12
Details
- Electrical ConnectionM12 Connector, 4-Pin
- Process ConnectionClamp (ISO 2852) DN 25, DN 33.7, DN 38
- SeriesTHTS
- Temperature Range-58 to 482 °F
- Transducer TypeTemperature
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)