Motion
6047701

SICK INC
6047701

Transducer - THTS Series, Process Conn. DN 10, DN 15, Elec. Conn. M12 Connector, 4-Pin, -58 to 482 °F
Mi Item #09158365
MFR #6047701
Price$1,111.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
6047701

Transducer - THTS Series, Process Conn. DN 10, DN 15, Elec. Conn. M12 Connector, 4-Pin, -58 to 482 °F
Mi Item #09158365
MFR #6047701

Mfr description
6047701 THTS-1PBVB0506MZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,111.81/each

Specifications

Dimensions

  • Pressure Port Size
    M12

Details

  • Electrical Connection
    M12 Connector, 4-Pin
  • Process Connection
    DN 10, DN 15
  • Series
    THTS
  • Temperature Range
    -58 to 482 °F
  • Transducer Type
    Temperature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)