Specifications
Dimensions
- Pressure Port SizeM12
- Weight1.144 lbs
Details
- Electrical ConnectionM12 Connector, 4-Pin
- MaterialStainless Steel
- OptionsWith union nut
- Process ConnectionConical coupling (DIN 11851) DN 25
- SeriesTHTS
- Standards MetRoHS, IEC 60068-2-27, IEC 60529, IEC 60751
- Temperature Range-58 to 482 °F
- Transducer TypeTemperature
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)