Motion
6047711

SICK INC
6047711

Transducer - THTS Series, Input DC, Process Conn. Clamp (DIN 32676) DN 50, Elec. Conn. M12 Connector, 4-Pin, -58 to 302 °F
Mi Item #09158375
MFR #6047711
Price$862.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
6047711

Transducer - THTS Series, Input DC, Process Conn. Clamp (DIN 32676) DN 50, Elec. Conn. M12 Connector, 4-Pin, -58 to 302 °F
Mi Item #09158375
MFR #6047711

Mfr description
6047711 THTS-1AAD50506MZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$862.09/each

Specifications

Dimensions

  • Pressure Port Size
    M12

Details

  • Electrical Connection
    M12 Connector, 4-Pin
  • Material
    Stainless Steel
  • Power Supply Type
    DC
  • Process Connection
    Clamp (DIN 32676) DN 50
  • Series
    THTS
  • Standards Met
    CE, RoHS
  • Temperature Range
    -58 to 302 °F
  • Transducer Type
    Temperature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)