Specifications
Dimensions
- Pressure Port SizeM12
Details
- Electrical ConnectionM12 Connector, 4-Pin
- MaterialStainless Steel
- OptionsWith union nut
- Power Supply TypeDC
- Process ConnectionConical coupling (DIN 11851) DN 20
- SeriesTHTS
- Standards MetCE, EN 61326-2-3, RoHS
- Temperature Range-58 to 482 °F
- Transducer TypeTemperature
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)