Motion
6047818

SICK INC
6047818

Transducer - THTL Series, Elec. Conn. M12 Connector, 4-Pin, -58 to 482 °F
Mi Item #09158479
MFR #6047818
Price$1,007.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
6047818

Transducer - THTL Series, Elec. Conn. M12 Connector, 4-Pin, -58 to 482 °F
Mi Item #09158479
MFR #6047818

Mfr description
6047818 THTL-1PBZZ0213MZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,007.58/each

Specifications

Dimensions

  • Pressure Port Size
    M12

Details

  • Electrical Connection
    M12 Connector, 4-Pin
  • Material
    Stainless Steel
  • Options
    Spare sensor without process connection
  • Series
    THTL
  • Standards Met
    China RoHS, IEC 60068-2-27, IEC 60529, IEC 60751
  • Temperature Range
    -58 to 482 °F
  • Transducer Type
    Temperature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)