Motion
6050877

SICK INC
6050877

Indicating Light & Alarm - Linear light, White, For Use With VLR Series
Mi Item #09158865
MFR #6050877
Price$1,242.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
6050877

Indicating Light & Alarm - Linear light, White, For Use With VLR Series
Mi Item #09158865
MFR #6050877

Mfr description
6050877 VLR-10LA3003 VISION LIGHT RESALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,242.10/each

Specifications

Dimensions

  • Size
    300 mm

Details

  • Color
    White
  • Function
    Indicator Light
  • Series
    VLR
  • Type
    Linear light
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)