Motion
6051039

SICK INC
6051039

Transducer - EcoLine Series, Input DC, Elec. Conn. Cable, Radial, -22 to 158 °F
Mi Item #09158877
MFR #6051039
Price$1,887.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
6051039

Transducer - EcoLine Series, Input DC, Elec. Conn. Cable, Radial, -22 to 158 °F
Mi Item #09158877
MFR #6051039

Mfr description
6051039 BCG05-L1KMS01 WIRE DRAW ENC.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,887.03/each

Specifications

Dimensions

  • Weight
    0.397 lbs

Details

  • Electrical Connection
    Cable, Radial
  • Material
    Noryl, Plastic
  • Options
    Radial 5 m Cable
  • Power Supply Type
    DC
  • Series
    EcoLine
  • Standards Met
    CE, RCM, RoHS, UKCA
  • Temperature Range
    -22 to 158 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)