Motion
6051806

SICK INC
6051806

Indicating Light & Alarm - Vision Light, White, For Use With VLR Series
Mi Item #09158925
MFR #6051806
Price$2,479.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
6051806

Indicating Light & Alarm - Vision Light, White, For Use With VLR Series
Mi Item #09158925
MFR #6051806

Mfr description
6051806 VLR-10BR5844 VISION LIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,479.85/each

Specifications

Dimensions

  • Size
    584 mm

Details

  • Color
    White
  • Function
    Bar Light
  • Series
    VLR
  • Type
    Vision Light
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)