Motion
6054783

SICK INC
6054783

6054783 UP56-2121A8 ULTRASCHALLSENSOR
Mi Item #09159236
MFR #6054783
Price$1,886.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
6054783

6054783 UP56-2121A8 ULTRASCHALLSENSOR
Mi Item #09159236
MFR #6054783

Mfr description
6054783 UP56-2121A8 ULTRASCHALLSENSOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,886.37/each

Specifications

Dimensions

  • Connection Size
    1.0000
  • Operating Pressure
    0 to 6 bar, 0 to 87 psi

Details

  • Additional Details
    Communication interface: -;Remote amplifier: No;PWIS-cleaned: no;Bluetooth: no
  • Ambient Temperature Range
    -25 to 70 °C;-13 to 158 °F
  • Application
    Level Sensors
  • Approval Listing Regulations
    CE, CULUS, RCM, UKCA
  • Certification
    CE, CULUS, RCM, UKCA
  • Connection
    5-pin, Round connector M12 x 1
  • Connection Type
    5-pin, Round connector M12 x 1
  • Country of Origin
    Germany
  • Description
    Up56 | Up56-2121A8 | Process Connection: 1 in Npt | Output Signal: 1 X Pnp + 4 Ma ... 20 Ma / 0 V ... 10 V | Connection Type: Round Connector M12 X 1, 5-Pin | Process Temperature: 25 °C ... +70 °C | Process Pressure: 0 Bar ... 6 Bar | Measuring Range In Tank: 85 mm ... 350 Mm
  • Electrical Connection
    5-pin, Round connector M12 x 1
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Level Sensors
  • Group & Class
    Level Sensors
  • Housing Material
    Stainless steel 1.4571, PBT, TPU
  • Material
    PBT, Stainless steel 1.4571, TPU
  • Max Operating Temperature
    70 °C, 158 °F
  • Max Power / Current
    80 mA
  • Maximum Operating Pressure
    6 bar, 87 psi
  • Min Operating Temperature
    -25 °C, -13 °F
  • Operating Pressure Range
    0 to 6 bar, 0 to 87 psi
  • Operating Temperature Range
    -25 to 70 °C, -13 to 158 °F
  • Output
    1 x PNP + 4 mA to 20 mA / 0 V to 10 V
  • Port Type
    1 in NPT
  • Pressure Range
    0 bar to 6 bar, 0 psi to 87.023 psi
  • Process Connection
    1
  • Protection Class
    III
  • Seal Material
    FFKM
  • Sensing Principle
    Ultrasonic
  • Sensing Range
    3.3460 to 13.7800 in;85 to 350 mm
  • Sensor Type
    Level
  • Series
    UP56
  • Temperature Range
    -25 to 70 °C, -13 to 158 °F
  • Wetted Materials
    FFKM, Stainless Steel1.4571
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)