Motion
6063680

SICK INC
6063680

Transducer - TBS Series, Input DC, Process Conn. Thread 1/2 in NPT, Elec. Conn. M12 Connector, 4-Pin, -4 to 176 °F
Mi Item #09159736
MFR #6063680
Price$1,276.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
6063680

Transducer - TBS Series, Input DC, Process Conn. Thread 1/2 in NPT, Elec. Conn. M12 Connector, 4-Pin, -4 to 176 °F
Mi Item #09159736
MFR #6063680

Mfr description
6063680 TBS-1CSN22506ZM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,276.84/each

Specifications

Dimensions

  • Pressure Port Size
    M12
  • Weight
    1.06 lbs

Details

  • Electrical Connection
    M12 Connector, 4-Pin
  • Material
    Stainless Steel
  • Power Supply Type
    DC
  • Process Connection
    Thread 1/2
  • Series
    TBS
  • Standards Met
    CE, IEC 60529, IEC 60751, RoHS, UKCA, cULus
  • Temperature Range
    -4 to 176 °F
  • Transducer Type
    Temperature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)