Motion
6065762

SICK INC
6065762

Transducer - THTS Series, Input DC, Process Conn. DN 40, Elec. Conn. M12 Connector, 4-Pin, -58 to 482 °F
Mi Item #09159790
MFR #6065762
Price$1,239.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
6065762

Transducer - THTS Series, Input DC, Process Conn. DN 40, Elec. Conn. M12 Connector, 4-Pin, -58 to 482 °F
Mi Item #09159790
MFR #6065762

Mfr description
6065762 THTS-1ABVN0256MZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,239.93/each

Specifications

Dimensions

  • Pressure Port Size
    M12
  • Weight
    0.218 lbs

Details

  • Electrical Connection
    M12 Connector, 4-Pin
  • Material
    Stainless Steel
  • Power Supply Type
    DC
  • Process Connection
    DN 40
  • Series
    THTS
  • Standards Met
    CE, EN 61326-2-3, RoHS
  • Temperature Range
    -58 to 482 °F
  • Transducer Type
    Temperature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)