Specifications
Dimensions
- Pressure Port SizeM12
Details
- Electrical ConnectionM12 Male, 5-Pin
- Process ConnectionThread 1/2
- SeriesTBS
- Standards MetUKCA, cULus, CE, IO-Link
- Temperature Range-4 to 176 °F
- Transducer TypeTemperature
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)