Motion
7101980

SICK INC
7101980

Transducer - ARS25 Series, Input DC, Elec. Conn. M23, 12-Pin, -4 to 185 °F
Mi Item #09160970
MFR #7101980
Price$2,151.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
7101980

Transducer - ARS25 Series, Input DC, Elec. Conn. M23, 12-Pin, -4 to 185 °F
Mi Item #09160970
MFR #7101980

Mfr description
7101980 ARS25-AFA08192 ABSOLUTE ENCODER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,151.96/each

Specifications

Dimensions

  • Weight
    0.772 lbs

Details

  • Electrical Connection
    M23, 12-Pin
  • Power Supply Type
    DC
  • Series
    ARS25
  • Standards Met
    CE, EN 61000-6-2, EN 61000-6-3, UKCA
  • Temperature Range
    -4 to 185 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)