Motion
7101994

SICK INC
7101994

Transducer - ARS25 Series, Input DC, Elec. Conn. Cable, Axial, -4 to 185 °F
Mi Item #09160984
MFR #7101994
Price$2,075.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
7101994

Transducer - ARS25 Series, Input DC, Elec. Conn. Cable, Axial, -4 to 185 °F
Mi Item #09160984
MFR #7101994

Mfr description
7101994 ARS25-A6R08192 ABSOLUTE ENCODER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,075.96/each

Specifications

Dimensions

  • Weight
    0.772 lbs

Details

  • Electrical Connection
    Cable, Axial
  • Options
    Axial 1.5 m Cable
  • Power Supply Type
    DC
  • Series
    ARS25
  • Standards Met
    CE, UKCA, EN 61000-6-2, EN 61000-6-3
  • Temperature Range
    -4 to 185 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)