Motion
7101997

SICK INC
7101997

Transducer - ARS25 Series, Input DC, Elec. Conn. Male Connector, M23, 12-Pin, Radial, -4 to 185 °F
Mi Item #09160987
MFR #7101997
Price$2,023.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
7101997

Transducer - ARS25 Series, Input DC, Elec. Conn. Male Connector, M23, 12-Pin, Radial, -4 to 185 °F
Mi Item #09160987
MFR #7101997

Mfr description
7101997 ARS25-AGA32768 ABSOLUTE ENCODER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,023.84/each

Specifications

Dimensions

  • Weight
    0.77 lbs

Details

  • Electrical Connection
    Male Connector, M23, 12-Pin, Radial
  • Power Supply Type
    DC
  • Series
    ARS25
  • Standards Met
    EN 60068-2-27, EN 60068-2-6, EN 61000-6-2, EN 61000-6-3
  • Temperature Range
    -4 to 185 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)