Motion
7102102

SICK INC
7102102

Transducer - ARS25 Series, Input DC, Elec. Conn. Male Connector, MS, 23-Pin, Axial, -4 to 185 °F
Mi Item #09161093
MFR #7102102
Price$2,799.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
7102102

Transducer - ARS25 Series, Input DC, Elec. Conn. Male Connector, MS, 23-Pin, Axial, -4 to 185 °F
Mi Item #09161093
MFR #7102102

Mfr description
7102102 ARS25-67708192 ABSOLUTE ENCODER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,799.06/each

Specifications

Dimensions

  • Weight
    0.772 lbs

Details

  • Electrical Connection
    Male Connector, MS, 23-Pin, Axial
  • Power Supply Type
    DC
  • Series
    ARS25
  • Standards Met
    CE, EN 60068-2-27, EN 60068-2-6, EN 61000-6-2, EN 61000-6-3, UKCA
  • Temperature Range
    -4 to 185 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)