Motion
47655

ANSELL
47655

Lab Coat - 2 XL
Mi Item #09161581
MFR #47655
Price$9.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
47655

Lab Coat - 2 XL
Mi Item #09161581
MFR #47655

Mfr description
47655 CLEAN ROOM LAB COAT 2X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.74/each

Specifications

Dimensions

  • Size
    2

Details

  • Features
    Abrasion-resistant film-coated polypropylene, Elastic cuff, thumb-loops, and extra-length arms, High performance chemical resistant fabric, High strength triple stitched seams, Left chest pocket, Mandarin collar, Not made with BHT preservative, Not made with natural rubber latex, Product not made with silicone, Snap front
  • Garment Type
    Lab Coat
  • Product Type
    Lab Coats & Smocks
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)