Motion
302-0211-OR/2X
ANSI Type R Class 2 and CAN/CSA Z96 Two-Tone X-Back Breakaway Mesh Vest
MI ITEM #09164121
MFR #302-0211-OR/2X
List Price$17.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 2 and CAN/CSA Z96 Two-Tone X-Back Breakaway Mesh Vest
MI ITEM #09164121
MFR #302-0211-OR/2X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.88/each for your price

Overview

Mfr description
302-0211-OR/2X
  • Breathable, 5 point breakaway polyester mesh
  • 2" two-tone reflective tape for optimum visibility
  • Hook & loop closure
  • 2 external lower flap pockets
  • 2 upper chest pockets including radio pocket
  • 2 mic tabs

Specifications

  • Garment Type
    Vests
  • ANSI Class
    R2
  • Size
    2XL
  • Length
    52 cm
  • High Visibility
    Yes
  • Description
    Ideal for railway and metro workers, construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Manufacturer Upc Number
    616314116179
  • Color
    Hi-Vis Orange
  • UPC_NO
    616314116179
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text