Motion
FHMB738-250KEZT-B5-J1

BOSTON GEAR
FHMB738-250KEZT-B5-J1

Right Angle Worm Gear Speed Reducer - 250:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #09164315
MFR #FHMB738-250KEZT-B5-J1
Price$9,383.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FHMB738-250KEZT-B5-J1

Right Angle Worm Gear Speed Reducer - 250:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #09164315
MFR #FHMB738-250KEZT-B5-J1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,383.30/each

Specifications

Dimensions

  • Center Distance
    3.7500 in
  • Manufacturer Reducer Size
    738
  • Nominal Ratio
    250:1
  • Ratio
    250:1
  • Weight
    128.1 lbs, 58.11 kg

Details

  • Bushing Kit
    J1
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    D03530
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Series
    700
  • Standard Base Kit
    Kit B5

Overview

Mfr description
FHMB738-250KEZT-B5-J1 REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought