Motion
184TTFBD6079

MARATHON ELECTRIC
184TTFBD6079

1200 rpm, 1000 rpm, 3 ph, 230/460 V, 184TC Frame, TEFC Enclosure
Mi Item #09165242
MFR #184TTFBD6079
Price$1,083.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
184TTFBD6079

1200 rpm, 1000 rpm, 3 ph, 230/460 V, 184TC Frame, TEFC Enclosure
Mi Item #09165242
MFR #184TTFBD6079

Mfr description
GT1308A 2,1200,TEFC,184TC,3/60/230/460 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,083.09/each

Specifications

Dimensions

  • Frame Size
    184TC

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Product Type
    Severe Duty Motors
  • Synchronous Rpm
    1000 rpm, 1200 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)