Motion
16IA3K XREEL

GATES RUBBER CO
16IA3K XREEL

Hydraulic Hose & Accessorie - 1 in ID, 1.48 in OD, 3000 psi / 206.85 bar Working Pressure, 12000 psi / 827.4 bar Burst Pressure
Mi Item #09165372
MFR #16IA3K XREEL
Price$24.73/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16IA3K XREEL

Hydraulic Hose & Accessorie - 1 in ID, 1.48 in OD, 3000 psi / 206.85 bar Working Pressure, 12000 psi / 827.4 bar Burst Pressure
Mi Item #09165372
MFR #16IA3K XREEL

Mfr description
16IA3KXREEL 165FT 4656-0140
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.73/ft

Specifications

Dimensions

  • Dash Size
    16
  • Hose Dash Size
    16
  • Length
    165 ft / 50 m
  • Minimum Bend Radius
    6 in / 152.4 mm
  • Nominal Hose Inner Diameter  
    1 in
  • Nominal Hose Outer Diameter  
    1.48 in

Details

  • Burst Pressure
    12000 psi / 827.4 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Modified SBR
  • Cover Type
    Standard
  • Hose Pressure
    Constant Pressure-High
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46560140
  • Manufacturer Upc Number
    770075807865
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    Gates PRO™ Series IA3K, 3000 psi constant-pressure hydraulic hoses deliver performance and reliability. Engineered for less demanding hydraulics applications, our line of professional-grade hoses are designed to balance product performance and investment for everyday uses. All sizes deliver consistent performance to SAE and ISO industry specifications.
  • Reinforcement Type
    2-braid, wire
  • Trademark
    IA3K PRO Series Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile
  • Working Pressure
    3000 psi / 206.85 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)