Motion
HTS4200-500X19TOE

KURIYAMA OF AMERICA
HTS4200-500X19TOE

HTS4200-500X19TOE 5 in. ID and 19 ft OAL Rough Bore (Unlined) "Multi-Flex" Hose Metal Hose To Go™ Program
MI ITEM #09165390
MFR #HTS4200-500X19TOE
Price$1,648.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
HTS4200-500X19TOE

HTS4200-500X19TOE 5 in. ID and 19 ft OAL Rough Bore (Unlined) "Multi-Flex" Hose Metal Hose To Go™ Program
MI ITEM #09165390
MFR #HTS4200-500X19TOE

Mfr description
HTS4200-500X19TOE HOSE ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,648.44/each

Specifications

Details

  • Additional Details
    Hose Tec® TOUGH METAL HOSE™ Stainless metal hose assemblies in stock for immediate delivery and use! Hoses include pre-welded stainless threaded NPT (TOE) ends.
  • Color
    Silver
  • Hose Covering Material
    Stainless Steel
  • Hose Type
    Rough Bore (Unlined) "Multi-Flex" Hose
  • Manufacturer Upc Number
    822353151457
  • Product Type
    Flexible Ducting Hose
  • Product Types
    Rough Bore (Unlined) "Multi-Flex" Hose Metal Hose To Go™ Program
  • Type
    Hose Tec® brand pre-welded hose assemblies
  • UPC_NO
    822353151457

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)