Motion
BE-324 3M BREATHING TUBE BE-324 1 EA/CASE

3M
BE-324 3M BREATHING TUBE BE-324 1 EA/CASE

3M™ Breathing Tube BE-324 1 EA/Case
MI ITEM #09165453
MFR #BE-324 3M BREATHING TUBE BE-324 1 EA/CASE
List Price$146.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
BE-324 3M BREATHING TUBE BE-324 1 EA/CASE

3M™ Breathing Tube BE-324 1 EA/Case
MI ITEM #09165453
MFR #BE-324 3M BREATHING TUBE BE-324 1 EA/CASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$146.04/each for your price

Overview

Mfr description
BE-324 3M BREATHING TUBE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Quickly allows attachment between headgear and PAPR air filter unit
  • Back-mounted breathing tube
  • NIOSH approved when used as part of a complete system

Specifications

  • Series/System Compatibility
    Breathe Easy
  • Material
    Vinyl
  • Color
    Black
  • Standards Met
    NIOSH Approved
  • Weight
    0.876 lb
  • Product Types
    Breathing Tubes
  • Valve Type
    Low Pressure Valve
  • Manufacturer Upc Number
    00051131170698
  • UPC_NO
    00051131170698

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text