Motion
560-8MGT-12

GATES RUBBER CO
560-8MGT-12

PowerGrip™GT4 Synchronous & Timing Belt - GT, 8 mm Pitch, 560 mm Pitch Length, 12 mm Width, 70 Teeth, Ethylene Elastomeric Material
Mi Item #09165481
MFR #560-8MGT-12
Price$54.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
560-8MGT-12

PowerGrip™GT4 Synchronous & Timing Belt - GT, 8 mm Pitch, 560 mm Pitch Length, 12 mm Width, 70 Teeth, Ethylene Elastomeric Material
Mi Item #09165481
MFR #560-8MGT-12

Mfr description
560-8MGT-12 POWERGRIP GT4 BELTS - 8M AND
  • Next-generation Ethylene Elastomer body provides class-leading power capacity and temperature range
  • Fiberglass tensile cord provides high strength, excellent flex life and high resistance to elongation
  • Nylon tooth facing provides a durable wear surface for long service life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.68/each

Specifications

Dimensions

  • Belt Height
    0.22 in / 5.59 mm
  • Belt Width
    12 mm
  • Overall Length
    560 mm
  • Overall Width  
    12 mm
  • Pitch
    8 mm
  • Pitch Length
    560 mm
  • Standard Width
    YES
  • Tooth Height
    0.129 in / 3.28 mm
  • Width
    0.472 in / 12 mm

Details

  • Additional Details
    Engineered with the latest in advanced technology and materials science expertise, Gates PowerGrip™ GT4 delivers the highest power-carrying capacity of any belt in its class. In addition, Gates designed a belt with increased chemical resistance and larger temperature range capability. Gates PowerGrip GT4 belt delivers improved performance over a wide range of industrial applications. The 8MGT and 14MGT pitches are the optimum choice for high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. From resource processing to heavy manufacturing, automated production to custom assembly — Gates PowerGrip GT4 solutions improve uptime, efficiency, productivity, reliability and safety for industries around the world.
  • Belt Back Side
    Smooth
  • Belt Section
    8M
  • Belt Type
    GT
  • Belt/Slab
    Belt
  • Color
    Black
  • Cord Material
    Fiberglass
  • End Type
    Endless
  • Fabric Type
    Nylon Teeth
  • Manufacturer Catalog Number
    95791202
  • Manufacturer Upc Number
    770075792406
  • Material
    Ethylene Elastomeric
  • Max Operating Temperature
    248 °F
  • Maximum Temperature
    +248°F / +120 °C
  • Minimum Temperature
    -40°F / -40 °C
  • Number Of Teeth  
    70
  • Operating Temperature Range
    -40 to +248 °F
  • Reinforcing Cord Material
    Fiberglass
  • Sided
    Single Sided
  • Sprocket Compatibility
    PowerGrip GT
  • Static Conductive
    Yes
  • Tooth Form
    GT Design
  • UPC_NO
    770075792406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)