Motion
3048-8MGT-20

GATES RUBBER CO
3048-8MGT-20

PowerGrip GT4 Belt - GT4, 8 mm Pitch, 3048 mm Pitch Length, 20 mm Width, 381 Teeth, Ethylene Elastomeric Material
Mi Item #09165528
MFR #3048-8MGT-20
Price$244.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3048-8MGT-20

PowerGrip GT4 Belt - GT4, 8 mm Pitch, 3048 mm Pitch Length, 20 mm Width, 381 Teeth, Ethylene Elastomeric Material
Mi Item #09165528
MFR #3048-8MGT-20

Mfr description
3048-8MGT-20 POWERGRIP GT4 BELTS - 8M
  • Next-generation Ethylene Elastomer body provides class-leading power capacity and temperature range
  • Fiberglass tensile cord provides high strength, excellent flex life and high resistance to elongation
  • Nylon tooth facing provides a durable wear surface for long service life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$244.27/each

Specifications

Dimensions

  • Belt Height
    5.59 mm
  • Belt Width
    20 mm
  • Overall Length
    3048 mm
  • Overall Width  
    20 mm
  • Pitch
    8 mm
  • Pitch Length
    3048 mm
  • Standard Width
    YES
  • Tooth Height
    3.28 mm
  • Width
    20 mm

Details

  • Additional Details
    Engineered with the latest in advanced technology and materials science expertise, Gates PowerGrip™ GT4 delivers the highest power-carrying capacity of any belt in its class. In addition, Gates designed a belt with increased chemical resistance and larger temperature range capability. Gates PowerGrip GT4 belt delivers improved performance over a wide range of industrial applications. The 8MGT and 14MGT pitches are the optimum choice for high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. From resource processing to heavy manufacturing, automated production to custom assembly — Gates PowerGrip GT4 solutions improve uptime, efficiency, productivity, reliability and safety for industries around the world.
  • Belt Back Side
    Smooth
  • Belt Section
    8M
  • Belt Type
    GT4
  • Belt/Slab
    Belt
  • Color
    Black
  • Cord Material
    Fiberglass
  • End Type
    Endless
  • Fabric Type
    Nylon Teeth
  • Manufacturer Catalog Number
    95790081
  • Manufacturer Upc Number
    770075791102
  • Material
    Ethylene Elastomeric
  • Max Operating Temperature
    248 °F
  • Maximum Temperature
    +248°F / +120 °C
  • Minimum Temperature
    -40°F / -40 °C
  • Number Of Teeth  
    381
  • Operating Temperature Range
    -40 to +248 °F
  • Reinforcing Cord Material
    Fiberglass
  • Sided
    Single Sided
  • Sprocket Compatibility
    PowerGrip GT
  • Static Conductive
    Yes
  • Tooth Form
    GT Design
  • UPC_NO
    770075791102
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)