Motion
1190-14MGT-40

GATES RUBBER CO
1190-14MGT-40

PowerGrip™GT4 Synchronous & Timing Belt - GT, 14 mm Pitch, 1190 mm Pitch Length, 40 mm Width, 85 Teeth, Ethylene Elastomeric Material
MI ITEM #09165651
MFR #1190-14MGT-40
Price$351.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1190-14MGT-40

PowerGrip™GT4 Synchronous & Timing Belt - GT, 14 mm Pitch, 1190 mm Pitch Length, 40 mm Width, 85 Teeth, Ethylene Elastomeric Material
MI ITEM #09165651
MFR #1190-14MGT-40

Mfr description
1190-14MGT-40 POWERGRIP GT4 BELTS - 8M &
  • Next-generation Ethylene Elastomer body provides class-leading power capacity and temperature range
  • Fiberglass tensile cord provides high strength, excellent flex life and high resistance to elongation
  • Nylon tooth facing provides a durable wear surface for long service life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$351.80/each

Specifications

Dimensions

  • Belt Height
    0.39 in / 9.91 mm
  • Belt Width
    40 mm
  • Overall Length
    1190 mm
  • Overall Width  
    40 mm
  • Pitch
    14 mm
  • Pitch Length
    1190 mm
  • Standard Width
    YES
  • Tooth Height
    0.23 in / 5.84 mm
  • Width
    1.575 in / 40 mm

Details

  • Additional Details
    Engineered with the latest in advanced technology and materials science expertise, Gates PowerGrip™ GT4 delivers the highest power-carrying capacity of any belt in its class. In addition, Gates designed a belt with increased chemical resistance and larger temperature range capability. Gates PowerGrip GT4 belt delivers improved performance over a wide range of industrial applications. The 8MGT and 14MGT pitches are the optimum choice for high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. From resource processing to heavy manufacturing, automated production to custom assembly — Gates PowerGrip GT4 solutions improve uptime, efficiency, productivity, reliability and safety for industries around the world.
  • Belt Back Side
    Smooth
  • Belt Section
    14M
  • Belt Type
    GT
  • Belt/Slab
    Belt
  • Color
    Black
  • Cord Material
    Fiberglass
  • End Type
    Endless
  • Fabric Type
    Nylon Teeth
  • Manufacturer Catalog Number
    95790105
  • Manufacturer Upc Number
    770075789918
  • Material
    Ethylene Elastomeric
  • Max Operating Temperature
    248 °F
  • Maximum Temperature
    +248°F / +120 °C
  • Minimum Temperature
    -40°F / -40 °C
  • Number Of Teeth  
    85
  • Operating Temperature Range
    -40 to +248 °F
  • Reinforcing Cord Material
    Fiberglass
  • Sided
    Single Sided
  • Sprocket Compatibility
    PowerGrip GT
  • Static Conductive
    Yes
  • Tooth Form
    GT Design
  • UPC_NO
    770075789918

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)