Motion
966-14MGT-170

GATES RUBBER CO
966-14MGT-170

PowerGrip™GT4 Synchronous & Timing Belt - GT, 14 mm Pitch, 966 mm Pitch Length, 170 mm Width, 69 Teeth, Ethylene Elastomeric Material
MI ITEM #09165738
MFR #966-14MGT-170
List Price$2,559.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
966-14MGT-170

PowerGrip™GT4 Synchronous & Timing Belt - GT, 14 mm Pitch, 966 mm Pitch Length, 170 mm Width, 69 Teeth, Ethylene Elastomeric Material
MI ITEM #09165738
MFR #966-14MGT-170

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,559.47/each for your price

Overview

Mfr description
966-14MGT-170 POWERGRIP GT4 BELTS - 8M &
  • Next-generation Ethylene Elastomer body provides class-leading power capacity and temperature range
  • Fiberglass tensile cord provides high strength, excellent flex life and high resistance to elongation
  • Nylon tooth facing provides a durable wear surface for long service life
  • Static-conductive (ISO 9563) and for conditions described in the Directive 2014/34/EU-ATEX
  • Higher power-carrying capacity giving you the option to use a narrower belt
  • No lubrication and less re-tensioning eliminates maintenance costs throughout the life of the belt.

Specifications

  • Belt Type
    GT
  • Pitch
    14 mm
  • Overall Length
    966 mm
  • Overall Width
  • Material
    Ethylene Elastomeric
  • Number Of Teeth
  • Width
    6.693 in / 170 mm
  • Color
    Black
  • Reinforcing Cord Material
    Fiberglass
  • Pitch Length
    966 mm
  • Operating Temperature Range
    -40 to +248 °F
  • Max Operating Temperature
    248 °F
  • Manufacturer Catalog Number
    95790104
  • Manufacturer Upc Number
    770075791867
  • UPC_NO
    770075791867
  • Belt Width
    170 mm
  • Belt/Slab
    Belt
  • Belt Back Side
    Smooth
  • Belt Height
    0.39 in / 9.91 mm
  • Belt Section
    14M
  • Cord Material
    Fiberglass
  • End Type
    Endless
  • Fabric Type
    Nylon Teeth
  • Maximum Temperature
    +248°F / +120 °C
  • Minimum Temperature
    -40°F / -40 °C
  • Sided
    Single Sided
  • Sprocket Compatibility
    PowerGrip GT
  • Standard Width
    YES
  • Static Conductive
    Yes
  • Tooth Form
    GT Design
  • Tooth Height
    0.23 in / 5.84 mm
  • Additional Details
    Engineered with the latest in advanced technology and materials science expertise, Gates PowerGrip™ GT4 delivers the highest power-carrying capacity of any belt in its class. In addition, Gates designed a belt with increased chemical resistance and larger temperature range capability. Gates PowerGrip GT4 belt delivers improved performance over a wide range of industrial applications. The 8MGT and 14MGT pitches are the optimum choice for high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. From resource processing to heavy manufacturing, automated production to custom assembly — Gates PowerGrip GT4 solutions improve uptime, efficiency, productivity, reliability and safety for industries around the world.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text