Motion
00 20 01 V17

KNIPEX
00 20 01 V17

4 Pc Chrome Pliers Set in Foam Tray
Mi Item #09165894
MFR #00 20 01 V17
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
00 20 01 V17

4 Pc Chrome Pliers Set in Foam Tray
Mi Item #09165894
MFR #00 20 01 V17

Mfr description
00 20 01 V17 PLIER SET
  • Four top selling KNIPEX Chrome Pliers for the perfect basic pliers set in a foam tool storage tray.
  • Includes 1 each of: 7 1/4" Combination Pliers (03 05 180), 8" Snipe Nose Side Cutting Pliers (26 15 200), 7 1/4" High Leverage Diagonal Cutter (74 05 180) and 10" Cobra Water Pump Pliers (87 05 250).
  • Foam tray can be used in workbenches or cabinet drawers.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contents
    03 05 180, 26 15 200, 74 05 180, 87 05 250
  • Weight
    2.71 lbs.

Details

  • Country of Origin
    Germany
  • Description
    4 Pc Chrome Pliers Set in Foam Tray
  • Handle Color
    Red/Blue
  • Handle Material
    Multi-component
  • Handle Style
    Multi-component
  • Harmonization Code
    8206.00.0000
  • Included Accessories
    Includes 1 each of: 7 1/4" Combination Pliers (03 05 180), 8" Snipe Nose Side Cutting Pliers (26 15 200), 7 1/4" High Leverage Diagonal Cutter (74 05 180) and 10" Cobra Water Pump Pliers (87 05 250).
  • Includes
    26 15 200, 74 05 180, 87 05 250, 03 05 180
  • Insulated
    No
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    843221023485
  • Material
    SET
  • Number Of Pieces
    4
  • Set Type
    Sets
  • UPC_NO
    843221023485
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)