Motion
SYN LTR-460 CTG
Penetrants & Multipurpose Lubricant - No, 13 oz, Cartridge
Mi Item #09166377
MFR #SYN LTR-460 CTG
Price$23.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Penetrants & Multipurpose Lubricant - No, 13 oz, Cartridge
Mi Item #09166377
MFR #SYN LTR-460 CTG

Mfr description
L0169-098 GREASE SYN LTR-2/460 13OZ CTG
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$23.37/each

Specifications

Dimensions

  • Container Size
    13 oz
  • NLGI Grade
    2
  • Timken OK Load
    60 lbs

Details

  • Appearance
    Thick;Tacky
  • Application
    Perfect for Multi-Purpose and Heavy-Duty Industrial,Construction, Aggregate/Quarry and Automotive Applications
  • Base Type
    Synthetic PAO
  • Color
    Red
  • Composition
    Synthetic-Based Compound
  • Container Type
    Cartridge
  • Dropping Point
    464 °F
  • Flammability
    Flammable
  • Flash Point
    505 °F
  • Food Grade
    Not Food Grade
  • Max Operating Temperature
    450 °F
  • Min Operating Temperature
    -20 °F
  • Operating Temperature Range
    -20 to 450 °F
  • Pour Point
    -45 °F
  • Product Types
    Syn Ltr-2/460
  • Series
    SYN LTR-2-460
  • Temperature Range
    -20 to 450 °F
  • Type
    Grease
  • Viscosity
    446 at 40 °C
  • Working Temperature
    -20 to 450 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)