Motion
RAK1 15/16

TIMKEN (FAFNIR)
RAK1 15/16

Pillow Block Ball Bearing Unit - 1.9375 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #09166628
MFR #RAK1 15/16
Price$340.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
RAK1 15/16

Pillow Block Ball Bearing Unit - 1.9375 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #09166628
MFR #RAK1 15/16

Mfr description
RAK1-15/16
  • Compact, one-piece housing can be mounted in any position
  • Pre-lubricated and ready for immediate installation
  • Gray iron pillow block
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$340.71/each

Specifications

Dimensions

  • Base Height
    2.1874 in
  • Base To Bore Centerline
    2.1875 in
  • Base Width
    2.1875 in
  • Bolt Center Diameter
    6.2200 in
  • Bolt Center To Center Length
    6.2188 in
  • Bolt Hole Diameter
    0.7200 in
  • Bore Diameter
    1.9375 in
  • Bore Inside Diameter
    1.9375 in
  • Bore Length
    2.4690 in
  • Housing Width
    2.2800 in
  • Inner Race Width
    2.4690 in
  • Inside Diameter
    1.9375 in
  • Length
    7.8740 in
  • Length Through Bore
    2.4690 in
  • Overall Height
    4.4375 in
  • Overall Length
    7.8750 in
  • Overall Width
    2.4688 in
  • Shaft Diameter
    1.9375 in
  • Weight
    6.62 lbs
  • Width
    2.2800 in, 57.89 mm

Details

  • Bearing Number
    G1115KRRB
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Distance Between Mounting Hole Cen
    6.2200 in
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    8740 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Compact, one-piece housing can be mounted in any position • Pre-lubricated and ready for immediate installation • Gray iron pillow block • Epoxy coated housing with contact seals
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Bearing Type
    Ball
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Material
    Cast Iron
  • Max Operating Temperature
    Maximum of +250 °F
  • Max Rpm
    3000 rpm
  • Mounting
    2-Bolt Pillow Block
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    8800 lbf
  • Radial Static Load Capacity
    5100 lbf
  • Replacement Bearing
    G1115KRRB
  • Rolling Element
    Ball
  • Seal
    Shroud
  • Seal Type
    Contact Seal
  • Sealing Type
    Shroud
  • Series
    Industrial
  • Shaft Attachment
    Eccentric Collar
  • Static Load Capacity
    5210 lbf
  • Type
    Pillow Block Ball Bearing
  • Type Of Bearing
    Ball

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)