Motion
C23939
Reduced Shank Drill Bit - 11.50 mm, High Speed Steel Material, 3.7402 in, 95 mm OAL
Mi Item #09170291
MFR #C23939
Price$10.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - 11.50 mm, High Speed Steel Material, 3.7402 in, 95 mm OAL
Mi Item #09170291
MFR #C23939

Mfr description
C23939
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.61/each

Specifications

Dimensions

  • Diameter
    0.4528 in, 11.50 mm
  • Drill Bit Size
    11.50 mm
  • Drilling Depth
    1.8504 in, 47 mm
  • Flute Length
    47 mm
  • Number of Hole Sizes
    1
  • Overall Length
    3.7402 in, 95 mm
  • Shank Length
    1.8898 in, 48 mm

Details

  • Bit Type
    Screw Machine Drill
  • Coolant Through
    No
  • Drill Bit Finish
    Steam Oxide
  • Flute Type
    Spiral
  • Grade
    High Speed Steel
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Parabolic Flutes
    No
  • Point Angle
    135 °
  • Point Type
    Split
  • Quick Change
    No
  • Series
    1896
  • Shank Type
    Straight
  • Sheeters Drill
    No
  • Specification
    11.50 mm x 95 mm
  • Spiral Cut
    Right Hand
  • Spiral Type
    Right Hand Spiral
  • Threaded Shank
    No
  • Web Thinning
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)