Motion
24032 CCK30/C3FVE753

SKF
24032 CCK30/C3FVE753

Spherical Roller Bearing - 160 mm ID, 240 mm OD, 80 mm Width, Tapered 1:30 Bore, Open, C3F
MI ITEM #09170463
MFR #24032 CCK30/C3FVE753
Price$3,648.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
24032 CCK30/C3FVE753

Spherical Roller Bearing - 160 mm ID, 240 mm OD, 80 mm Width, Tapered 1:30 Bore, Open, C3F
MI ITEM #09170463
MFR #24032 CCK30/C3FVE753

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,648.86/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    80 mm
  • Weight
    26.9 lbs

Details

  • Bore Type
    Tapered 1:30
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Internal Clearance
    C3F
  • Locating
    None
  • Lubrication
    Grease
  • Max Rpm
    2400 rpm
  • Maximum Speed
    2400 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Series
    240

Overview

Mfr description
24032 CCK30/C3FVE753 SPHERICAL ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought