Overview
Mfr description
MGPM20TN-175AZ
Specifications
- Bore Diameter
- Country of OriginCN
- Stroke
- BearingsSlide Bearing
- Cushion TypeAir Cushion
- Manufacturer Product Page
- Manufacturer Catalog
- Number of Switches2
- Port Thread StandardNPT
- SeriesMGP-Z
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data