Motion
PB1013A-F01-B

SMC CORP OF AMERICA
PB1013A-F01-B

Air Operated Diaphragm Pump - 1/8 in Inlet / Outlet, Polypropylene, Stainless Steel Fluid Section, PTFE Diaphragm
Mi Item #09170529
MFR #PB1013A-F01-B
Price$198.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PB1013A-F01-B

Air Operated Diaphragm Pump - 1/8 in Inlet / Outlet, Polypropylene, Stainless Steel Fluid Section, PTFE Diaphragm
Mi Item #09170529
MFR #PB1013A-F01-B

Mfr description
PB1013A-F01-B
  • Compact, large capacity diaphragm pump
  • Built-in solenoid valve or air operated type
  • Port: 1/8 female threa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$198.95/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/8 in
  • Weight
    131.1 g

Details

  • Country of Origin
    JP
  • Diaphragm Material
    PTFE
  • Inlet Outlet Port Type
    BSPT
  • Wetted Materials
    Polypropylene, Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)