Motion
FFM485G1-3
48" Fiberglass Belt Drive Exhaust Fan
Mi Item #09170912
MFR #FFM485G1-3
Price$5,930.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
48" Fiberglass Belt Drive Exhaust Fan
Mi Item #09170912
MFR #FFM485G1-3

Mfr description
FFM485G1-3 FAN FIBERGLASS FLUSH MOUNT
  • Totally enclosed
  • thermally protected motors for safety and long life
  • Easy belt replacement
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,930.72/each

Specifications

Dimensions

  • Barrel Inside Diameter
    48 in
  • Depth
    32 in
  • Diameter
    48 in
  • Fixed Or Adjustable Height
    Fixed
  • Height
    67 in
  • Overall Depth
    32 in
  • Overall Height
    67 in
  • Overall Width
    65 in

Details

  • Amperage
    3.2
  • Blade Material
    Galvanized Steel
  • Country of Origin
    USA
  • Drive Type
    Belt
  • Guard Material
    Powder Coated Steel
  • Horsepower
    1
  • Housing Color
    White
  • Manufacturer Upc Number
    717490934844
  • Maximum Air Flow
    22370 cfm
  • Mount Type
    wall
  • Number Of Blades
    5
  • Phase
    3
  • UPC_NO
    717490934844
  • Voltage
    208-230/460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)