Motion
86-4104
Leather Palm Glove with Canvas Back - One Size Fits All, Split Cowhide Leather, Cotton Lined, Blue
MI ITEM #09170960
MFR #86-4104
Price$2.72/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Canvas Back - One Size Fits All, Split Cowhide Leather, Cotton Lined, Blue
MI ITEM #09170960
MFR #86-4104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.72/pr

Specifications

Dimensions

  • Glove Size
    One Size Fits All

Details

  • Color
    Blue
  • Description
    Regular Grade. Economical protection for general duty applications including farming, landscaping, general maintenance and construction.
  • Description Keyword
    Leather Palm Gloves
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Split Cowhide Leather
  • Lining Material
    Cotton
  • Material Type
    Leather Palm Gloves - Canvas Back

Overview

Mfr description
86-4104 LEATHER PALM, KNIT WRIST
  • Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Cotton lined palm for extra comfort
  • Clute cut provides a roomy fit
  • Straight thumb increases comfort in closed-fisted work
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Fabric back provides breathability and flexibility

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought